Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 29254B

  • Zoro # G8326765


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CCMT
Standards
ANSI
Measurement System
Fractional Inch
ANSI Code
32.52
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29254B
Zoro #
G8326765
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Shrink Fit Tool Holder and Adapter
Insert Style
CCMT
Standards
ANSI
Measurement System
Fractional Inch
ANSI Code
32.52
Cutting Direction
Neutral
Material Grade - Machining
DPC15HT
Cutting Application
Finishing
Finish - Machining
Al2O3/TiCN/Al2O3/TiCN

Description

Shrink Fit Tool Holder and Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.