Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 29272

  • Zoro # G8326817


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Hole Dia.
16.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Shank Dia.
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29272
Zoro #
G8326817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Hole Dia.
16.00mm
Shank Dia.
16.00mm
Overall Length
34.00mm
Tool Depth
50.00mm
Nose Dia.
27.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001"
Measurement System
Metric
Standards
ANSI, DIN 6499, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm, Taper Size CAT50, Shank Dia. 16.00mm, Projection 100.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.