Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 39136-E

  • Zoro # G8327307


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Projection
6 in
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch
Bore Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39136-E
Zoro #
G8327307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
Bore Dia.
1/4"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
6 in
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Taper Size HSK100A, Projection 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.