Shrink Fit Tool Holder and Adapter
Mfr # 39136-F
Zoro # G8327054
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK100A
Projection
6 in
Compatible with Product Type
Milling Machine
Bore Dia.
3/8"
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39136-F
Zoro #
G8327054
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
HSK100A
Bore Dia.
3/8"
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
6 in
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch
Description
Shrink Fit Tool Holder and Adapter, Taper Size HSK100A, Projection 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.