Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 93115B

  • Zoro # G8327596


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1/4"
Projection
3-5/32"
Coolant Fed
Coolant Through
Shank Dia.
1/4"
Balanced to RPM
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93115B
Zoro #
G8327596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Dia.
1/4"
Shank Dia.
1/4"
Tool Depth
1-27/64"
Nose Dia.
53/64"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3-5/32"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/4 In., Shank Dia. 1/4 In., Projection 3-5/32 In., Nose Dia. 53/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.