Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 93128

  • Zoro # G8326500


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
1-1/4"
Projection
2-9/32"
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128
Zoro #
G8326500
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Hole Dia.
1-1/4"
Shank Dia.
1-1/4"
Overall Length
34.00mm
Tool Depth
4-23/32"
Nose Dia.
1-47/64"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
2-9/32"
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001"
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Measurement System
Metric
Standards
ANSI, DIN 6499, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1-1/4 In., Taper Size HSK63A, Shank Dia. 1-1/4 In., Projection 2-9/32 In., Nose Dia. 1-47/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.