Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 93135

  • Zoro # G8328530


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
1/2"
Projection
6-19/64"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93135
Zoro #
G8328530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Hole Dia.
1/2"
Overall Length
27.50mm
Shank Dia.
1/2"
Tool Depth
1-27/32"
Nose Dia.
15/16"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
6-19/64"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"
Balanced to RPM
25,000 RPM
Standards
ANSI, DIN 6499, ISO
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size HSK63A, Shank Dia. 1/2 In., Projection 6-19/64 In., Nose Dia. 15/16 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.