Zoro Homepage

Shrink Fit Tool Holder and Adapter, Nose Dia.: 0.7800"

  • Mfr # 39038-7.75-F

  • Zoro # G8327754


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Projection
3 in
Nose Dia.
0.7800 in
Features
ID Bore Tolerance is H5, Taper Ground to AT3 Tolerance
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39038-7.75-F
Zoro #
G8327754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Nose Dia.
0.7800 in
Bore Dia.
1/4"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3 in
Features
ID Bore Tolerance is H5, Taper Ground to AT3 Tolerance
Max. Speed
15,000 RPM
Compatible with Product Type
Milling Machine
Standards
Techniks Certified
Measurement System
Fractional Inch
Shank Type - Machining
Straight

Description

Shrink Fit Tool Holder and Adapter, Taper Size HSK63A, Projection 3 in, Nose Dia. 0.7800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.