Zoro Homepage

Shrink Fit Tool Holder and Adapter, Nose Dia.: 1-3/4"

  • Mfr # 39306B

  • Zoro # G8328460


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
1/4"
Projection
90.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39306B
Zoro #
G8328460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
Hole Dia.
1/4"
Nose Dia.
53/64"
Shank Dia.
1/4"
Tool Depth
1-27/64"
Bore Dia.
3/4"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
90.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001"
Max. Speed
15,000 RPM
Standards
Techniks Certified
Measurement System
Fractional Inch
Shank Type - Machining
Straight

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/4 In., Taper Size HSK100A, Shank Dia. 1/4 In., Projection 90.00mm, Nose Dia. 53/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.