Shrink Fit Tool Holder and Adapter, Nose Dia.: 2"
Mfr # 39132B
Zoro # G8327544
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63F
Projection
4 in
Features
ID Bore Tolerance is H5, Taper Ground to AT3 Tolerance
Nose Dia.
2 in
Compatible with Product Type
Milling Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39132B
Zoro #
G8327544
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
HSK63F
Nose Dia.
2 in
Bore Dia.
1"
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
4 in
Features
ID Bore Tolerance is H5, Taper Ground to AT3 Tolerance
Compatible with Product Type
Milling Machine
Max. Speed
15,000 RPM
Standards
Techniks Certified
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Description
Shrink Fit Tool Holder and Adapter, Taper Size HSK63F, Projection 4 in, Nose Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.