Shrink Fit Tool Holder and Adapter, Projection: 180.00mm
Mfr # 39022-E
Zoro # G8327176
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK40E
Hole Dia.
3/8"
Projection
3-35/64"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39022-E
Zoro #
G8327176
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
HSK40E
Hole Dia.
3/8"
Shank Dia.
3/8"
Tool Depth
1-21/32"
Nose Dia.
15/16"
Bore Dia.
25.00mm
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
3-35/64"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Features
Comes with coolant-thru set screw installed
Measurement System
Metric
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size HSK40E, Shank Dia. 3/8 In., Projection 3-35/64 In., Nose Dia. 15/16 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.