Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder and Adapter, Taper Size: HSK100A

  • Mfr # 39020-E

  • Zoro # G8327377


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK40E
Hole Dia.
5/16"
Projection
3-35/64"
Coolant Fed
Coolant Through
Shank Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39020-E
Zoro #
G8327377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK40E
Hole Dia.
5/16"
Shank Dia.
5/16"
Nose Dia.
53/64"
Tool Depth
1-27/64"
Bore Dia.
25.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3-35/64"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Features
Comes with coolant-thru set screw installed
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 5/16 In., Taper Size HSK40E, Shank Dia. 5/16 In., Projection 3-35/64 In., Nose Dia. 53/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.