Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Fit 6 Collet Set - 12 pcs.

  • Mfr # 18851-12IMS

  • Zoro # G8331358


product price: $747.99
/pk 12, $62.33/ea
Free Shipping & Returns

Key Features

Collet Series
SLC6
Number of Pieces
12
Includes
18851-03, 18851-04, 18851-05, 18851-06, 18851-1/4, 18851-1/8, 18851-11/64, 18851-13/64, 18851-15/64, 18851-3/16, 18851-9/64, Mfr No. 18851-7/64
Overall Length
36 mm
Number of Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18851-12IMS
Zoro #
G8331358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 mm
Head Dia.
33.00mm
Max. Body Dia.
10.00mm
Max. Size
1/4" Dia.
Min. Size
7/64" Dia.
Size Increments
1/64 in

Details

Item
Collet Set
Collet Series
SLC6
Number of Pieces
12
Includes
18851-03, 18851-04, 18851-05, 18851-06, 18851-1/4, 18851-1/8, 18851-11/64, 18851-13/64, 18851-15/64, 18851-3/16, 18851-9/64, Mfr No. 18851-7/64
Number of Slots
4
For Use With
Powercoat Nut
Collet Type
ER
Color
Silver
Face Shape
Round
Material - Machining
Carbon Steel
Taper Angle
8 Degrees
Features
Heat Treated, No Collet Nut Needed, Precision Ground And Polished
Compatible with Product Type
Collet Chucks, Collet Nuts
Coolant Fed
Coolant Through
TIR Max.
0.0001 in
Collapse Range - Maximum
6 mm
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Components
12
Number of Collets
12
Coolant Supply
Coolant Through
Collapse Range - Minimum
3 mm
Measurement System
Metric
Collet Bore Shape
Round
Product Type
Collet Set

Description

Collet Set, SLC6, Face Shape Round, Max. Size 1/4 In. Dia., Overall Length 36 mm, Collet Type ER, Head Dia. 33.00mm, Coolant Fed Coolant Through, Compatible with Product Type Collet Chucks, Collet Nuts, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.