Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Shank Coolant Chuck, ER20, 4.38in

  • Mfr # 04806-C

  • Zoro # G0511905


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.380"
Shank Type
Straight
Overall Length
4.38 in
Shank Shape
Cylindrical
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04806-C
Zoro #
G0511905
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Side Dia.
1.380"
Overall Length
4.38 in
Shank Dia.
1 in
Nose Dia.
1.1000 in
Head Length
1.07 in
Backup Screw Thread Size
M12 x 1.75
Shank Diameter
1 in
Head Diameter
28 mm
Shank Length
3 5/16 in

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
ER20
Projection
3.3100 in
For Use With
Precision ER Collets
Coolant Fed
Coolant Through
Features
Coolant up to 1500 psi
Coolant Supply
Coolant Through
Compatible Collet Series
ER20
Compatible Product Type
ER Collets
Included Nut Type
Mini
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04623
Operating Pressure - Maximum
1,500 psi

Description

Straight Shank Coolant Chuck, ER20, Shank Shape Cylindrical, Shank Dia. 1 In., Tool Side Dia. 1.38 In., Overall Length 4.38 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.