Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Chuck No 2, 1" Shank

  • Mfr # 32600/INC1

  • Zoro # G7662048


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Standards
ANSI, ISO
Features
Hard Cutting Edge and Wear Resistance for Machining
Thread Pitch
0.50mm-1.50mm
Material Grade - Machining
DVK10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32600/INC1
Zoro #
G7662048
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter - Maximum
2 11/64 in
Shank Length
2 in
Shank Diameter
1 in
Tap Size - Maximum
7/8 in
Tap Size - Minimum
5/16 in

Details

Item
Tapping Chuck
Shank Type
Straight
Standards
ANSI, ISO
Features
Hard Cutting Edge and Wear Resistance for Machining
Thread Pitch
0.50mm-1.50mm
Material Grade - Machining
DVK10
Finish - Machining
TiN
ANSI Code
C1-C2
Measurement System
Metric
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Nickel, Stainless Steel, Titanium
Tapping Style
Tension & Compression
Projection
2 33/64 in
Compression
0.59 in
Tension
0.59 in

Description

Tap Chuck #2,1" Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.