Tap Holder No 3, CAT 50 Tension/Compression
Mfr # 32800/50CAT
Zoro # G7662090
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Taper
Standards
ANSI, ISO
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Tap Size - Maximum
1 3/8 in
Tapping Style
Tension & Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32800/50CAT
Zoro #
G7662090
UPC #
-
Country of Origin
Italy
Dimensions
Tap Size - Maximum
1 3/8 in
Outside Diameter - Maximum
3 7/64 in
Shank Taper Size
CAT50
Tap Size - Minimum
1/2 in
Details
Item
Tapping Chuck
Shank Type
Taper
Standards
ANSI, ISO
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Tapping Style
Tension & Compression
Projection
5 15/64 in
Compression
0.94 in
Tension
0.94 in
Measurement System
Metric
Finish - Machining
TiN
Description
Tap Holder #3,CAT 50 Tension/Compression
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.