Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Holder, 3.55 in. L, 1.31 in. dia.

  • Mfr # 21480/INC1

  • Zoro # G9406713


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.55 in
Length
3.55"
For Use With
CNC Machine
Features
Taper Ground to AT3 Accuracy or Better
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480/INC1
Zoro #
G9406713
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.55 in
Length
3.55"
Shank Dia.
1 in
Size
3.55"
Dia.
1.31"
Shank Length
1 61/64 in
Body Dia.
1.3100 in
Tap Size - Maximum
9/16 in
Shank Diameter
1 in
Outside Diameter - Maximum
1 5/16 in
Tap Size - Minimum
0 in

Details

Item
Tapping Chuck
For Use With
CNC Machine
Features
Taper Ground to AT3 Accuracy or Better
Capacity
0-0.562
Style
Rigid
Range
0 to 9/16"
For Machine Type
CNC
Min. Tap Capacity
#0
Max. Tap Capacity
9/16 in
Shank Type - Machining
Straight
Quick Change
Yes
Tapping Style
Rigid
Projection
1 19/32 in
Shank Type
Straight

Description

Tap Holder, Rigid, 3.55 In., Range 0 to 9/16 In., Length 3.55 In., For Use With CNC Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.