Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Holder No 2, CAT 40 Tension/Compression

  • Mfr # 32600/40CAT

  • Zoro # G7662039


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Standards
ANSI, ISO
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Tap Size - Minimum
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32600/40CAT
Zoro #
G7662039
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size - Minimum
5/16 in
Shank Taper Size
CAT40
Tap Size - Maximum
7/8 in
Outside Diameter - Maximum
2 11/64 in

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Standards
ANSI, ISO
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Projection
3 15/16 in
Tapping Style
Tension & Compression
Shank Type
Taper
Compression
0.59 in
Tension
0.59 in
Measurement System
Metric
Finish - Machining
TiN

Description

Tap Holder #2,CAT 40 Tension/Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.