Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Adaptor, 4-47/64in L, 0.750in. dia.

  • Mfr # 22711

  • Zoro # G9406923


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Face Mills
Projection
1.37 in
Taper Size
CAT40
Standards
DIN 69871-AD
Pilot Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22711
Zoro #
G9406923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Pilot Dia.
3/4 in
Pilot Length
0.69 in
Nose Dia.
7/8 in
Pilot Diameter
0.75 in
Lock Screw Size
0.88 in
Drive Key Length
0.31 in
Head Diameter
1 11/16 in
Body Diameter
1.69 in

Details

Item
Face Mill Holder
For Use With
Face Mills
Projection
1.37 in
Standards
DIN 69871-AD
Material
Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Features
Taper Ground to AT3 Tolerance or Better
Includes Lock Screw
Lock Screw Included
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder
Contact Type
Single Contact
Compatible Lock Screw Model Number
WF0.75-1.5
Measurement System
Inch
Compatible Drive Key Model Number
FMAKEY-3/4
T.I.R. Tolerance
0.0002 in

Description

Taper Adaptor, V-Flange, FMA, Capacity 3/4 In., For Use With Face Mill Arbors, Application For Holding Tools, Overall Length (In.) 4-47/64, Hole Dia. 0.750 In., End Single, Projection 1.37 In., Standards DIN 69871-AD, Taper CAT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.