Zoro Homepage

Taper Adaptor, 6-11/16in L, 1.0in. dia.

  • Mfr # 22723

  • Zoro # G9406984


product price: $166.99
/ea
Free Shipping & Returns

Key Features

For Use With
Face Mills
Hole Dia.
1.0"
Projection
2 in
Taper Size
CAT50
Application
For Holding Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22723
Zoro #
G9406984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Dia.
1.0"
Taper Size
CAT50
Overall Length (In.)
6-11/16
Pilot Dia.
1 in
Pilot Length
0.69 in
Nose Dia.
1.1900 in
Pilot Diameter
1 in
Drive Key Length
0.38 in
Body Diameter
2.2 in
Lock Screw Size
1.19 in
Head Diameter
2 13/64 in

Description

Taper Adaptor, V-Flange, FMA, Capacity 1 In., For Use With Face Mill Arbors, Application For Holding Tools, Overall Length (In.) 6-11/16, Hole Dia. 1.0 In., End Single, Projection 2.0 In., Standards DIN 69871-AD, Taper CAT50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.