Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Adaptor, 7-3/8in L, 0.750in. dia.

  • Mfr # 22711-4

  • Zoro # G9406932


product price: $190.99
/ea
Free Shipping & Returns

Key Features

For Use With
Face Mills
Hole Dia.
0.750"
Projection
4 in
Taper Size
CAT40
Overall Length (In.)
7-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22711-4
Zoro #
G9406932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Dia.
0.750"
Taper Size
CAT40
Overall Length (In.)
7-3/8
Pilot Dia.
3/4 in
Nose Dia.
7/8 in
Pilot Length
0.69 in
Drive Key Length
0.31 in
Lock Screw Size
0.88 in
Pilot Diameter
0.75 in
Body Diameter
1.69 in
Head Diameter
1 11/16 in

Details

Item
Face Mill Holder
For Use With
Face Mills
Projection
4 in
Application
For Holding Tools
Standards
DIN 69871-AD
End
Single
Series
FMA
Capacity
3/4"
Material
Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Features
Taper Ground to AT3 Tolerance or Better
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Compatible Drive Key Model Number
FMAKEY-3/4
Compatible Lock Screw Model Number
WF0.75-1.5
Product Type
Shell Mill Holder
Coolant Supply
Coolant Through
Measurement System
Inch
Includes Lock Screw
Lock Screw Included

Description

Taper Adaptor, V-Flange, FMA, Capacity 3/4 In., For Use With Face Mill Arbors, Application For Holding Tools, Overall Length (In.) 7-3/8, Hole Dia. 0.750 In., End Single, Projection 4 In., Standards DIN 69871-AD, Taper CAT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.