Zoro Homepage

Tapping Head

  • Mfr # 32600/50BT

  • Zoro # G8326248


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Taper Size
50BT
Standards
Techniks Certified
Reversible
No
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32600/50BT
Zoro #
G8326248
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
50BT
Shank Dia.
2 17/100 in
Mounting Size
50BT
Tap Size - Minimum
5/16 in
Shank Taper Size
BT50
Tap Size - Maximum
7/8 in
Outside Diameter - Maximum
2 11/64 in

Details

Item
Tapping Chuck
Self-Feed
Yes
Standards
Techniks Certified
Reversible
No
Coolant Fed
Coolant Through
For Machine Type
Horizontal Milling Machines
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Type - Machining
Taper
For Collet Type
ANSI Tap Collet
Clockwise Compression
0.5900"
Quick Change
Yes
For Shank Type
Taper
Max. Tap Capacity
7/8"
Min. Tap Capacity
5/16"
Coolant Supply
Coolant Through
Shank Type
Taper
Tension
0.59 in
Tapping Style
Tension & Compression
Compression
0.59 in
Projection
4 1/64 in
Measurement System
Fractional Inch
Compatible with Product Type
Milling Machine

Description

Tapping Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.