Zoro Homepage

Tapping Head

  • Mfr # 32800/40CAT

  • Zoro # G8326290


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Taper Size
40CAT
Standards
Techniks Certified
For Machine Type
Horizontal Milling Machines
Reversible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32800/40CAT
Zoro #
G8326290
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
40CAT
Shank Dia.
3 11/100 in
Mounting Size
40CAT
Tap Size - Minimum
1/2 in
Shank Taper Size
CAT40
Outside Diameter - Maximum
3 7/64 in
Tap Size - Maximum
1 3/8 in

Details

Item
Tapping Chuck
Self-Feed
Yes
Standards
Techniks Certified
For Machine Type
Horizontal Milling Machines
Reversible
No
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
For Collet Type
ANSI Tap Collet
Coolant Fed
Coolant Through
Max. Tap Capacity
1-3/8"
For Shank Type
Taper
Min. Tap Capacity
1/2"
Quick Change
Yes
Shank Type - Machining
Taper
Clockwise Compression
0.9400"
Tapping Style
Tension & Compression
Projection
5 7/16 in
Coolant Supply
Coolant Through
Compression
0.94 in
Tension
0.94 in
Shank Type
Taper
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch

Description

Tapping Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.