Zoro Homepage

Tapping Head

  • Mfr # 32900/50BT

  • Zoro # G8326668


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Coolant Fed
Coolant Through
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Type - Machining
Taper
Taper Size
50BT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32900/50BT
Zoro #
G8326668
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
50BT
Mounting Size
50BT
Shank Dia.
3 43/50 in
Shank Taper Size
BT50
Tap Size - Maximum
1 7/8 in
Outside Diameter - Maximum
3 55/64 in
Tap Size - Minimum
1 7/16 in

Details

Item
Tapping Chuck
Self-Feed
Yes
Coolant Fed
Coolant Through
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Type - Machining
Taper
Standards
Techniks Certified
For Shank Type
Taper
Max. Speed
15,000 RPM
For Collet Type
ANSI Tap Collet
For Machine Type
Horizontal Milling Machines
Min. Tap Capacity
1-7/16"
Reversible
No
Max. Tap Capacity
1-7/8"
Quick Change
Yes
Clockwise Compression
1.0200"
Tension
1.02 in
Tapping Style
Tension & Compression
Shank Type
Taper
Coolant Supply
Coolant Through
Compression
1.02 in
Projection
5 51/64 in
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch

Description

Tapping Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.