Zoro Homepage

Tightening Stand, 9 in L

  • Mfr # 17846B

  • Zoro # G212167482


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Overall Height
6 in
Compatible Taper Size
BT40, C6, CAT40, HSK-63A/E/F, ISO40
Features
Auto-Locking Roller Bearing Design Makes Tool Changes Faster and Eliminates Slippage
Compatible Product Type
Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17846B
Zoro #
G212167482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Overall Height
6 in
Compatible Taper Size
BT40, C6, CAT40, HSK-63A/E/F, ISO40

Details

Item
Tightening Stand
Features
Auto-Locking Roller Bearing Design Makes Tool Changes Faster and Eliminates Slippage
Compatible Product Type
Clamps

Description

Tightening Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.