Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 4-29/64in L, 1.5in. dia.

  • Mfr # 22917-1.75

  • Zoro # G9407045


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Type
V-Flange
Hole Dia.
1.5"
End
Single
Taper Size
CAT40
Application
For Holding Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22917-1.75
Zoro #
G9407045
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Dia.
1.5"
Taper Size
CAT40
Socket Depth (In.)
0.482
Nose Dia.
1-1/4 in
Dimension Type
Decimal Inch
Bore Dia.
1/2 in
Dia.
1.25"
Overall Length (In.)
4-29/64
Overall Diameter
2 1/2 in
Body Diameter
1.75 in
Bore Diameter
0.5 in
Body Width
1.75 in
Nose Diameter
1.25 in

Details

Type
V-Flange
End
Single
Application
For Holding Tools
Standards
DIN 69871-AD
Series
SLN
Item
End Mill Holder
For Use With
End Mill Cutter
Thread
7/16-20
Projection
1.75 in
Shank Type - Machining
Taper
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Single Contact
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 1.75 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.