Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5-11/16in L, 0.375in. dia.

  • Mfr # 22915

  • Zoro # G9407027


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 69871-AD
Dia.
1.0"
End
Single
Taper Size
CAT40
For Use With
End Mill Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915
Zoro #
G9407027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
1.0"
Taper Size
CAT40
Socket Depth (In.)
1.535
Bore Dia.
3/8 in
Dimension Type
Decimal Inch
Hole Dia.
0.375"
Overall Length (In.)
5-11/16
Nose Dia.
1 in
Nose Diameter
1 in
Overall Diameter
2 1/2 in
Body Diameter
1.75 in
Body Width
1.75 in
Bore Diameter
0.375 in

Details

Standards
DIN 69871-AD
Item
End Mill Holder
End
Single
For Use With
End Mill Cutter
Projection
3 in
Thread
3/8-24
Type
V-Flange
Application
For Holding Tools
Series
SLN
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 3 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.