Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5-11/16in L, 0.750in. dia.

  • Mfr # 22921-3

  • Zoro # G9407106


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
V-Flange
Taper
CAT40
End
Single
Standards
DIN 69871-AD
Application
For Holding Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22921-3
Zoro #
G9407106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
Decimal Inch
Overall Length (In.)
5-11/16
Bore Dia.
3/4 in
Socket Depth (In.)
1.429
Dia.
1.5"
Taper Size
CAT40
Nose Dia.
1-3/4 in
Hole Dia.
0.750"
Overall Diameter
2 1/2 in
Body Diameter
1.75 in
Body Width
1.75 in
Bore Diameter
0.75 in
Nose Diameter
1.75 in

Details

Type
V-Flange
Taper
CAT40
End
Single
Standards
DIN 69871-AD
Item
End Mill Holder
Application
For Holding Tools
Series
SLN
Thread
5/8-18
For Use With
End Mill Cutter
Projection
3 in
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Product Type
End Mill Holder
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.