Zoro Homepage

Tool Holder, 5-11/16in L

  • Mfr # 29020

  • Zoro # G9407264


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
3/8 in
Projection
3 in
Coolant Fed
Coolant Through
Series
ShrinkFIT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29020
Zoro #
G9407264
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CV40
Hole Dia.
3/8 in
Inside Dia.
0.375
Dia.
2.5"
Nose Dia. (In.)
0.94
Overall Length (In.)
5-11/16
Nose Radius (In.)
0.470
Nose Dia.
0.9400 in
Tool Depth
1.5300 in

Details

Item
Shrink Fit Tool Holder
Projection
3 in
Coolant Fed
Coolant Through
Series
ShrinkFIT
Capacity
3/8"
Taper
CAT40
For Use With
CNC Machining
Projection Gage Line to Nose End (In.)
3
Type
V-Flange
Application
For Holding Tools
Thread
M8 x 1.25P
Standards
DIN 69871-AD
Balanced to RPM
25,000
Includes
Mfr. No. 16082C-20 Coolant Screw M8x1.25P
Features
Comes with Coolant-Thru Set Screw Installed, Maximum T.I.R. Only 0.0001 in

Description

Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size CV40, Projection 3 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With CNC Machining, Includes Mfr. No. 16082C-20 Coolant Screw M8x1.25P, Series ShrinkFIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.