Zoro Homepage

Tool Holder, 6-11/16in L

  • Mfr # 22925

  • Zoro # G9407115


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dia.
2.0"
Thread
3/4-16
Overall Length (In.)
6-11/16
Application
For Holding Tools
Standards
DIN 69871-AD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22925
Zoro #
G9407115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
2.0"
Overall Length (In.)
6-11/16
Taper Size
CAT40
Bore Dia.
1 in
Hole Dia.
1.0"
Socket Depth (In.)
2.559
Dimension Type
Decimal Inch
Nose Dia.
2 in
Bore Diameter
1 in
Overall Diameter
2 1/2 in
Body Width
1.75 in
Body Diameter
1.75 in
Nose Diameter
2 in

Details

Thread
3/4-16
Application
For Holding Tools
Standards
DIN 69871-AD
Item
End Mill Holder
Series
SLN
Type
V-Flange
For Use With
End Mill Cutter
Projection
4 in
Taper
CAT40
End
Single
End Type
Single End
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Contact Type
Single Contact
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1 in, Projection 4 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.