Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 6.69 in. L, 2.36 in. dia.

  • Mfr # 23016

  • Zoro # G9407246


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 11/16 in
Length
6.69"
For Use With
CNC Machines
Features
Balanced Up to 25,000 RPM
Size
6.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23016
Zoro #
G9407246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 11/16 in
Length
6.69"
Size
6.69"
Outside Dia.
2.50"
Dia.
2.36"
Taper Size
CAT40
Nose Dia.
2.3620 in
Compatible Collet Size - Minimum
0.09 in
Compatible Collet Size - Maximum
1 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
2.36 in
Nose Diameter
2.5 in
Shank Diameter
2.5 in

Details

Item
Collet Chuck
For Use With
CNC Machines
Features
Balanced Up to 25,000 RPM
Range
3/32" to 1"
Series
TG100
Capacity
0.093-1.000
Style
Precision
Collet Series
TG100
Projection
4 in
Standards
DIN B
Balance Rating
G2.5
Compatible Nut Model Number
28110
Included Nut Type
Slotted
Contact Type
Single Contact
Includes Nut
Nut Included
Compatible Backup Screw Model Number
16093
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Spindle
Compatible Collet Wrench
83691
Shank Type
Taper
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Speed - Maximum
25,000 RPM
Compatible Collet Series
TG100

Description

Collet Chuck, Taper Size CAT40, Projection 4 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.