Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 8-39/64in L, 1.25in. dia.

  • Mfr # 22947

  • Zoro # G9407212


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Projection
4.6 in
End
Single
Bore Dia.
1-1/4 in
Dia.
2.5"
For Use With
End Mill Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22947
Zoro #
G9407212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1-1/4 in
Dia.
2.5"
Nose Dia.
2-1/2 in
Taper Size
CAT50
Overall Length (In.)
8-39/64
Socket Depth (In.)
2.756
Hole Dia.
1.25"
Dimension Type
Decimal Inch
Bore Diameter
1.25 in
Body Diameter
2.75 in
Nose Diameter
2.5 in
Overall Diameter
3 7/8 in
Body Width
2.75 in

Details

Projection
4.6 in
End
Single
For Use With
End Mill Cutter
Item
End Mill Holder
Thread
3/4-16
Application
For Holding Tools
Type
V-Flange
Taper
CAT50
Series
SLN
Standards
DIN 69871-AD
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Single Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.