Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 8-39/64in L, 1.5in. dia.

  • Mfr # 22949

  • Zoro # G9407221


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1.5"
Thread
3/4-16
Taper
CAT50
Nose Dia.
2-1/2 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22949
Zoro #
G9407221
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Dia.
1.5"
Nose Dia.
2-1/2 in
Dimension Type
Decimal Inch
Socket Depth (In.)
2.756
Overall Length (In.)
8-39/64
Taper Size
CAT50
Dia.
2.5"
Bore Dia.
1-1/2 in
Body Diameter
2.75 in
Nose Diameter
2.5 in
Body Width
2.75 in
Bore Diameter
1.5 in
Overall Diameter
3 7/8 in

Details

Thread
3/4-16
Taper
CAT50
End
Single
Type
V-Flange
Item
End Mill Holder
Series
SLN
Application
For Holding Tools
Projection
4.6 in
For Use With
End Mill Cutter
Standards
DIN 69871-AD
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Contact Type
Single Contact
Product Type
End Mill Holder
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/2 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.