Zoro Homepage

Tool Holder, CAT 40 x SF 1/2" x 5"

  • Mfr # 29029

  • Zoro # G7661978


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Projection
5"
Taper Size
CAT40
Features
Maximum T.I.R. only 0.0001"
Cutting Direction
Right Hand
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29029
Zoro #
G7661978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Shank Dia.
1/2"
Overall Length
1.5750 in
Insert Size
9.07 x 9.07 mm
Nose Dia.
1.1000"

Details

Item
Collet Chuck
Projection
5"
Features
Maximum T.I.R. only 0.0001"
Cutting Direction
Right Hand
Insert Shape
Square
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
ANSI Code
PSF09R200A075-6
Compatible with Product Type
Cutting Tools
Insert Style
SD_T09
Toolholder Style
PSF
Cutting Application
Face Milling, Side Milling
Compatible Hardware
Clamping Screw, Wrench

Description

Collet Chuck, Taper Size CAT40, Projection 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.