Zoro Homepage

Tool Holder, CAT 40 x SF 1/2" x 5", w/CB

  • Mfr # 29029B

  • Zoro # G7661969


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Hole Dia.
1/2"
Projection
5"
Coolant Fed
Coolant Through
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29029B
Zoro #
G7661969
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Hole Dia.
1/2"
Shank Dia.
1/2"
Overall Length
1.5750 in
Tool Depth
1-7/8"
Nose Dia.
1.1000"
Insert Size
9.07 x 9.07 mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
5"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001"
Series
52901
Compatible with Product Type
Cutting Tools
Insert Style
SD_T09
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Face Milling, Side Milling
Insert Shape
Square
Toolholder Style
PSF
ANSI Code
PSF09R250A075-7
Coolant Hole Shape
Round

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size CAT40, Shank Dia. 1/2 In., Projection 5 In., Nose Dia. 1.1000 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series 52901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.