Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, CAT 40 x SF 1/8" x 3-1/2"

  • Mfr # 29002FB

  • Zoro # G7661792


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Hole Dia.
1/8"
Projection
3-1/2"
Coolant Fed
Coolant Through
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29002FB
Zoro #
G7661792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Hole Dia.
1/8"
Shank Dia.
1/8"
Overall Length
5.5120 in
Nose Dia.
0.6300"
Shank Length
3.5430"
Insert Size
9.07 x 9.07 mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3-1/2"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001"
Series
52900
Compatible with Product Type
Cutting Tools
Insert Style
SD_T09
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Square
Shank Type - Machining
Straight
ANSI Code
PSF09R150SA125-5S
Coolant Hole Shape
Round
Toolholder Style
PSF
Cutting Application
Face Milling, Side Milling

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/8 In., Taper Size CAT40, Shank Dia. 1/8 In., Projection 3-1/2 In., Nose Dia. 0.6300 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series 52900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.