Zoro Homepage

Tool Holder, CAT 40 x SF 3/16" - 88.9mm

  • Mfr # 29006FB

  • Zoro # G7661829


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Hole Dia.
3/16"
Projection
3-1/2"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29006FB
Zoro #
G7661829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Hole Dia.
3/16"
Overall Length
4.3780 in
Shank Dia.
3/16"
Nose Dia.
0.6300"
Insert Size
9.07 x 9.07 mm
Shank Length
2.2800"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3-1/2"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Balanced to RPM
25,000 RPM
Series
52900
Features
Maximum T.I.R. only 0.0001"
Compatible with Product Type
Cutting Tools
Coolant Hole Shape
Round
Shank Type - Machining
Weldon Flat
Cutting Application
Face Milling, Side Milling
Toolholder Style
PSF
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Square
Insert Style
SD_T09
ANSI Code
PSF09R125FA125-4S

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/16 In., Taper Size CAT40, Shank Dia. 3/16 In., Projection 3-1/2 In., Nose Dia. 0.6300 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series 52900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.