Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, CAT 40 x SF 3/16" x 5"

  • Mfr # 29008

  • Zoro # G7661862


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Projection
5"
Taper Size
CAT40
Features
Maximum T.I.R. only 0.0001"
Insert Shape
Square
Shank Length
2.2800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29008
Zoro #
G7661862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Shank Length
2.2800"
Shank Dia.
3/16"
Overall Length
4.3780 in
Insert Size
9.07 x 9.07 mm
Nose Dia.
0.4300"
Head Dia.
1-1/2"

Details

Item
Collet Chuck
Projection
5"
Features
Maximum T.I.R. only 0.0001"
Insert Shape
Square
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Coolant Hole Shape
Round
ANSI Code
PSF09R150FA125-5S
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Compatible Hardware
Clamping Screw, Wrench
Toolholder Style
PSF
Cutting Application
Face Milling, Side Milling
Insert Style
SD_T09

Description

Collet Chuck, Taper Size CAT40, Projection 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.