Zoro Homepage

Tool Holder, CAT 40 x SF 3/8" x 6"

  • Mfr # 29024

  • Zoro # G7661899


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Overall Length
140.00mm
Shank Length
90.00mm
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29024
Zoro #
G7661899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
3/8"
Overall Length
140.00mm
Shank Length
90.00mm
Tool Depth
1-1/2"
Hole Dia.
3/8"
Nose Dia.
0.9400"
Taper Size
CAT40
Insert Size
9.07 x 9.07 mm

Details

Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001"
Series
78030
Balanced to RPM
25,000 RPM
Compatible with Product Type
Cutting Tools
Projection
6"
Shank Type - Machining
Straight
ANSI Code
PSF09R040SS32-5S
Insert Shape
Square
Toolholder Style
PSF
Compatible Hardware
Clamping Screw, Wrench
Coolant Hole Shape
Round
Insert Style
SD_T09
Cutting Direction
Right Hand
Cutting Application
Facing, Side Milling, Slotting, Pocketing

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size CAT40, Shank Dia. 3/8 In., Projection 6 In., Nose Dia. 0.9400 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series 78030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.