Zoro Homepage

Tool Holder, CAT 50 x SF 1" x 6"

  • Mfr # 29070

  • Zoro # G7662011


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Hole Dia.
1"
Projection
6"
Coolant Fed
Coolant Through
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29070
Zoro #
G7662011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Hole Dia.
1"
Shank Dia.
1"
Nose Dia.
1.8100"
Tool Depth
2-1/4"
Insert Size
0.1560"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
6"
Coolant Fed
Coolant Through
Standards
ANSI, ISO
Cutting Direction
Left Hand
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001"
Series
A60
Compatible with Product Type
Cutting Tools
Cutting Application
Threading
Measurement System
Metric
Rake
Positive
ANSI Code
C1-C2
Finish - Machining
TiN
Material Grade - Machining
DVK10
Thread Pitch
0.50mm-1.50mm

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1 In., Taper Size CAT50, Shank Dia. 1 In., Projection 6 In., Nose Dia. 1.8100 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series A60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.