Zoro Homepage

Tool Holder, CAT 50 x SF 1/2" x 3.94"

  • Mfr # 29060

  • Zoro # G7661941


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length
50.00mm
Features
Maximum T.I.R. only 0.0001"
Series
78130
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29060
Zoro #
G7661941
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
1/2"
Overall Length
50.00mm
Nose Dia.
1.1000"
Hole Dia.
1/2"
Taper Size
CAT50
Tool Depth
1-7/8"
Insert Size
9.07 x 9.07 mm

Details

Item
Shrink Fit Tool Holder and Adapter
Features
Maximum T.I.R. only 0.0001"
Series
78130
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Projection
3.9400"
Insert Shape
Square
Cutting Direction
Right Hand
Compatible Hardware
Clamping Screw, Wrench
Coolant Hole Shape
Round
Insert Style
SD_T09
ANSI Code
PSF09R063M22-7
Cutting Application
Facing, Side Milling, Slotting, Pocketing
Toolholder Style
PSF

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size CAT50, Shank Dia. 1/2 In., Projection 3.9400 In., Nose Dia. 1.1000 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series 78130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.