Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, CAT 50 x SF 1/4" x 3.54"

  • Mfr # 29054

  • Zoro # G7661908


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Projection
3.5400"
Taper Size
CAT50
Features
Maximum T.I.R. only 0.0001"
Overall Length
1.9680 in
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29054
Zoro #
G7661908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Overall Length
1.9680 in
Shank Dia.
1/4"
Insert Size
9.07 x 9.07 mm
Nose Dia.
0.7100"

Details

Item
Collet Chuck
Projection
3.5400"
Features
Maximum T.I.R. only 0.0001"
Cutting Direction
Right Hand
Insert Shape
Square
ANSI Code
PSF09R300A100-9
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Compatible with Product Type
Cutting Tools
Compatible Hardware
Clamping Screw, Wrench
Insert Style
SD_T09
Cutting Application
Face Milling, Side Milling
Toolholder Style
PSF

Description

Collet Chuck, Taper Size CAT50, Projection 3.5400 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.