Zoro Homepage

Tool Holder, CAT 50 x SF 20mm x 100mm

  • Mfr # 29278-100

  • Zoro # G7662203


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.00mm
Cutting Direction
Right Hand
Features
Maximum T.I.R. only 0.0001"
Series
A60
Nose Dia.
33.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29278-100
Zoro #
G7662203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
20.00mm
Nose Dia.
33.00mm
Taper Size
CAT50
Tool Depth
52.00mm
Hole Dia.
20.00mm
Insert Size
0.1870"

Details

Item
Shrink Fit Tool Holder and Adapter
Cutting Direction
Right Hand
Features
Maximum T.I.R. only 0.0001"
Series
A60
Balanced to RPM
25,000 RPM
Projection
100.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Rake
Positive
Material Grade - Machining
DVK10
Measurement System
Metric
Thread Pitch
0.50mm-1.50mm
Finish - Machining
TiN
Standards
ANSI, ISO
ANSI Code
C5-C6
Cutting Application
Threading

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 20.00mm, Taper Size CAT50, Shank Dia. 20.00mm, Projection 100.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series A60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.