Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, CAT 50 x SF 5/8" x 3.94"

  • Mfr # 29062

  • Zoro # G7661917


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8"
Series
A60
Features
Maximum T.I.R. only 0.0001"
Coolant Fed
Coolant Through
Hole Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29062
Zoro #
G7661917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
5/8"
Hole Dia.
5/8"
Taper Size
CAT50
Tool Depth
2"
Nose Dia.
1.0600"
Insert Size
0.1560"

Details

Item
Shrink Fit Tool Holder and Adapter
Series
A60
Features
Maximum T.I.R. only 0.0001"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Compatible with Product Type
Cutting Tools
Projection
3.9400"
Finish - Machining
TiN
Measurement System
Metric
Thread Pitch
0.50mm-1.50mm
Material Grade - Machining
DVK10
Cutting Application
Threading
ANSI Code
C1-C2
Rake
Positive
Standards
ANSI, ISO
Cutting Direction
Right Hand

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 5/8 In., Taper Size CAT50, Shank Dia. 5/8 In., Projection 3.9400 In., Nose Dia. 1.0600 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series A60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.