Shop TECHNIKS
See all product information
Create Account
Tool Holder Fixture, CAT40
- Mfr # 17870
- Zoro # G9406485
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 1/4 in
Length
8 1/4 in
For Use With
CAT40 Tool Holders
Size
8.27"
Style
Benchtop Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17870
- Zoro #
- G9406485
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 1/4 in
- Length
- 8 1/4 in
- Size
- 8.27"
- Width
- 3.94
- Height
- 5.12
- Overall Height
- 5 1/8 in
- Compatible Taper Size
- CAT40
- Wire Rope Length
- 8 1/4 in
Details
- Item
- Toolholder Tightening Fixture
- For Use With
- CAT40 Tool Holders
- Style
- Benchtop Mount
- Series
- CAT 40
- Compatible Product Type
- Taper
Description
Toolholder Tightening Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.