Zoro Homepage

Tool Holder, SBL6,100mm Projection

  • Mfr # 18856

  • Zoro # G0394250


product price: $333.99
/ea
Free Shipping & Returns

Key Features

For Use With
200 mm Torx Wrench
Min. Collet Capacity
0.0940 in
Material
High Speed Steel
Pre-Balanced
Yes
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18856
Zoro #
G0394250
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Dimension Type
V-Flange
Nose Dia.
0.5500 in
Compatible Collet Size - Maximum
0.25 in
Nose Diameter
0.55 in
Compatible Collet Size - Minimum
0.09 in

Details

Item
Collet Chuck
For Use With
200 mm Torx Wrench
Min. Collet Capacity
0.0940 in
Material
High Speed Steel
Pre-Balanced
Yes
Spindle
Yes
Runout
Yes
Projection
100 mm
Collet Series
SBL6
Balanceable
Yes
Coolant Through
Yes
Max. Collet Capacity
0.250 in
Coolant Fed
Coolant Through
Features
Yes
Shank Type
Taper
Compatible Collet Series
SlimFit 6
Compatible Collet Wrench
T20SOTK1A81F
Product Type
BT Collet Chuck
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 100 mm, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.