Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, SBL6,200mm Projection

  • Mfr # 18869

  • Zoro # G0394226


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Runout
Yes
Min. Collet Capacity
0.0940 in
Taper Size
BT40
Collet Series
SBL6
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18869
Zoro #
G0394226
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Dimension Type
V-Flange
Nose Dia.
0.5500 in
Compatible Collet Size - Maximum
0.25 in
Compatible Collet Size - Minimum
0.09 in
Outside Diameter - Maximum
44.45 mm
Nose Diameter
0.55 in
Shank Diameter
63 mm

Details

Runout
Yes
Min. Collet Capacity
0.0940 in
Collet Series
SBL6
Item
Collet Chuck
Pre-Balanced
Yes
Balanceable
Yes
Max. Collet Capacity
0.250 in
For Use With
200 mm Torx Wrench
Projection
200 mm
Coolant Through
Yes
Material
High Speed Steel
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Product Type
BT Collet Chuck
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Compatible Collet Wrench
T20SOTK1A81F
Shank Type
Taper
Compatible Collet Series
SlimFit 6
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 200 mm, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.