Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, SBL6, 3.5 in. Projection

  • Mfr # 23672

  • Zoro # G0393797


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
V-Flange
Balanceable
Yes
Collet Series
SBL6
Spindle
Yes
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23672
Zoro #
G0393797
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nose Dia.
0.5500 in
Shank Diameter
3.88 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
3.88 in
Compatible Collet Size - Maximum
0.25 in

Details

Balanceable
Yes
Collet Series
SBL6
Spindle
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.250 in
Runout
Yes
Coolant Through
Yes
For Use With
200 mm Torx Wrench
Projection
3.5 in
Material
High Speed Steel
Min. Collet Capacity
0.0940 in
Item
Collet Chuck
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
T20SOTK1A81F
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Collet Series
SlimFit 6
Shank Type
Taper
Balance Rating
G2.5
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 3.5 in, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.