Zoro Homepage

Tool Holder, SBL6, 4 in. Projection

  • Mfr # 23656

  • Zoro # G0393821


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Pre-Balanced
Yes
Coolant Through
Yes
Taper Size
CAT40
Runout
Yes
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23656
Zoro #
G0393821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
0.5500 in
Compatible Collet Size - Minimum
0.09 in
Compatible Collet Size - Maximum
0.25 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
2.5 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Pre-Balanced
Yes
Coolant Through
Yes
Runout
Yes
Projection
4 in
Spindle
Yes
Max. Collet Capacity
0.250 in
Collet Series
SBL6
Balanceable
Yes
Material
High Speed Steel
For Use With
200 mm Torx Wrench
Min. Collet Capacity
0.0940 in
Coolant Fed
Coolant Through
Features
Yes
Balance Rating
G2.5
Coolant Supply
Coolant Through-Spindle
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Compatible Collet Series
SlimFit 6
Compatible Collet Wrench
T20SOTK1A81F
Speed - Maximum
25,000 RPM
Shank Type
Taper
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 4 in, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.