Zoro Homepage

Tool Holder, SBL6, 6 in. Projection

  • Mfr # 23658

  • Zoro # G0393815


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Balanceable
Yes
Spindle
Yes
Material
High Speed Steel
Max. Collet Capacity
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23658
Zoro #
G0393815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
0.5500 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
2.5 in
Compatible Collet Size - Maximum
0.25 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
2.5 in

Details

Coolant Through
Yes
Balanceable
Yes
Item
Collet Chuck
Spindle
Yes
Material
High Speed Steel
Max. Collet Capacity
0.250 in
Min. Collet Capacity
0.0940 in
Runout
Yes
For Use With
200 mm Torx Wrench
Projection
6 in
Collet Series
SBL6
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Shank Type
Taper
Compatible Collet Series
SlimFit 6
Speed - Maximum
25,000 RPM
Product Type
CAT Collet Chuck
Compatible Collet Wrench
T20SOTK1A81F
Balance Rating
G2.5
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 6 in, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.